Shop BRADY
See all product information
Create Account
Pipe Marker
Mfr # 6666B-1HV
Zoro # G424782282
product price:Â
$
12.35
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Character Height
1 1/2 in
Pipe Marker Package Type
Each
Width
20 in
Water Resistant
No
Thickness
0.0046 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6666B-1HV
- Zoro #
- G424782282
- UPC #
- 888434645666
- Country of Origin
- United States
- Item
- Pipe Marker
- Pipe Marker Package Type
- Each
- Water Resistant
- No
- Weather Resistant
- No
- Abrasion Resistant
- Yes
- Background Color
- Yellow
- Number of Pipe Markers
- 1
- Maximum Service Temperature
- 320 Degrees F
- With or Without Arrows
- With
- Fits Pipe O.D.
- 8 in or Larger
- Average Outdoor Durability
- 5 to 8 yr
- Pipe Marker Legend
- Hot Water Supply
- Standards
- ASTM E-84, ECCN EAR99, HTS Code 8310.00.0000, RoHS Compliant with 2011/65/EU with Exemptions
- Minimum Pipe O.D.
- 8 in
- Minimum Service Temperature
- -40 Degrees F
Description
Pipe Marker, Pipe Marker Legend Hot Water Supply, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1 1/2 in, Background Color Yellow, With or Without Arrows With
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.