Shop BRADY
See all product information
Create Account
Pipe Marker
Mfr # 6669B-1
Zoro # G324782160
product price:Â
$
8.29
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Height
2 1/4 in
Maximum Pipe O.D.
7 157/200 in
Fits Pipe O.D.
2.5 to 7.785 in
Thickness
0.0046 in
Number of Pipe Markers
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6669B-1
- Zoro #
- G324782160
- UPC #
- 888434645710
- Country of Origin
- United States
Dimensions
- Height
- 2 1/4 in
- Thickness
- 0.0046 in
- Character Height
- 1 1/2 in
- Width
- 16 in
Details
- Item
- Pipe Marker
- Maximum Pipe O.D.
- 7 157/200 in
- Fits Pipe O.D.
- 2.5 to 7.785 in
- Number of Pipe Markers
- 1
- Minimum Service Temperature
- -40 Degrees F
- Weather Resistant
- No
- Standards
- ASTM E-84, ECCN EAR99, HTS Code 8310.00.0000, RoHS Compliant with 2011/65/EU with Exemptions
- Abrasion Resistant
- Yes
- Maximum Service Temperature
- 320 Degrees F
- Background Color
- Yellow
- With or Without Arrows
- With
- Water Resistant
- No
- Minimum Pipe O.D.
- 2 1/2 in
- Pipe Marker Legend
- STEAM
- Average Outdoor Durability
- 5 to 8 yr
- Pipe Marker Package Type
- Each
Description
Pipe Marker, Pipe Marker Legend STEAM, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1 1/2 in, Background Color Yellow, With or Without Arrows With
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.