Shop BRADY
See all product information
Create Account
Pipe Marker
Mfr # 6672B-1HV
Zoro # G024782217
product price:Â
$
12.35
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Standards
ASTM E-84, ECCN EAR99, HTS Code 8310.00.0000, RoHS Compliant with 2011/65/EU with Exemptions
Weather Resistant
No
Width
20 in
Number of Pipe Markers
1
Minimum Service Temperature
-40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6672B-1HV
- Zoro #
- G024782217
- UPC #
- 888434645789
- Country of Origin
- United States
- Item
- Pipe Marker
- Standards
- ASTM E-84, ECCN EAR99, HTS Code 8310.00.0000, RoHS Compliant with 2011/65/EU with Exemptions
- Weather Resistant
- No
- Number of Pipe Markers
- 1
- Minimum Service Temperature
- -40 Degrees F
- Average Outdoor Durability
- 5 to 8 yr
- With or Without Arrows
- With
- Abrasion Resistant
- Yes
- Minimum Pipe O.D.
- 8 in
- Pipe Marker Legend
- Hot Water Return
- Fits Pipe O.D.
- 8 in or Larger
- Pipe Marker Package Type
- Each
- Background Color
- Yellow
- Water Resistant
- No
- Maximum Service Temperature
- 320 Degrees F
Description
Pipe Marker, Pipe Marker Legend Hot Water Return, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1 1/2 in, Background Color Yellow, With or Without Arrows With