Shop BRADY
See all product information
Create Account
Pipe Marker
Mfr # 6673B-1HV
Zoro # G224782291
product price:Â
$
12.35
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Background Color
Yellow
Minimum Pipe O.D.
8 in
Character Height
1 1/2 in
Width
20 in
Thickness
0.0046 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6673B-1HV
- Zoro #
- G224782291
- UPC #
- 888434645802
- Country of Origin
- United States
Dimensions
- Character Height
- 1 1/2 in
- Width
- 20 in
- Thickness
- 0.0046 in
- Height
- 4 in
Details
- Item
- Pipe Marker
- Background Color
- Yellow
- Minimum Pipe O.D.
- 8 in
- Pipe Marker Legend
- Hot Water
- Number of Pipe Markers
- 1
- Abrasion Resistant
- Yes
- Minimum Service Temperature
- -40 Degrees F
- Standards
- ASTM E-84, ECCN EAR99, HTS Code 8310.00.0000, RoHS Compliant with 2011/65/EU with Exemptions
- Average Outdoor Durability
- 5 to 8 yr
- Weather Resistant
- No
- Pipe Marker Package Type
- Each
- Water Resistant
- No
- Fits Pipe O.D.
- 8 in or Larger
- With or Without Arrows
- With
- Maximum Service Temperature
- 320 Degrees F
Description
Pipe Marker, Pipe Marker Legend Hot Water, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1 1/2 in, Background Color Yellow, With or Without Arrows With
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.