Shop BRADY
See all product information
Create Account
Pipe Marker
Mfr # 6674B-1
Zoro # G924782263
product price:Â
$
8.29
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Abrasion Resistant
Yes
Pipe Marker Package Type
Each
Average Outdoor Durability
5 to 8 yr
Weather Resistant
No
Maximum Pipe O.D.
7 157/200 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6674B-1
- Zoro #
- G924782263
- UPC #
- 888434645819
- Country of Origin
- United States
- Item
- Pipe Marker
- Abrasion Resistant
- Yes
- Pipe Marker Package Type
- Each
- Average Outdoor Durability
- 5 to 8 yr
- Weather Resistant
- No
- Maximum Pipe O.D.
- 7 157/200 in
- Water Resistant
- No
- Maximum Service Temperature
- 320 Degrees F
- Number of Pipe Markers
- 1
- Minimum Pipe O.D.
- 2 1/2 in
- Fits Pipe O.D.
- 2.5 to 7.785 in
- Background Color
- Yellow
- Minimum Service Temperature
- -40 Degrees F
- Standards
- ASTM E-84, ECCN EAR99, HTS Code 8310.00.0000, RoHS Compliant with 2011/65/EU with Exemptions
- With or Without Arrows
- With
- Pipe Marker Legend
- STEAM
Description
Pipe Marker, Pipe Marker Legend STEAM, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1 1/2 in, Background Color Yellow, With or Without Arrows With
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.