Shop BRADY
See all product information
Create Account
Pipe Marker
- Mfr # 6674B-1HV
- Zoro # G724782135
product price:Â
$
12.35
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Standards
ASTM E-84, ECCN EAR99, HTS Code 8310.00.0000, RoHS Compliant with 2011/65/EU with Exemptions
Pipe Marker Legend
Steam
Weather Resistant
No
Maximum Service Temperature
320 Degrees F
Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6674B-1HV
- Zoro #
- G724782135
- UPC #
- 888434645826
- Country of Origin
- United States
- Item
- Pipe Marker
- Standards
- ASTM E-84, ECCN EAR99, HTS Code 8310.00.0000, RoHS Compliant with 2011/65/EU with Exemptions
- Pipe Marker Legend
- Steam
- Weather Resistant
- No
- Maximum Service Temperature
- 320 Degrees F
- Minimum Pipe O.D.
- 8 in
- Pipe Marker Package Type
- Each
- Average Outdoor Durability
- 5 to 8 yr
- Minimum Service Temperature
- -40 Degrees F
- Abrasion Resistant
- Yes
- Fits Pipe O.D.
- 8 in or Larger
- Number of Pipe Markers
- 1
- Background Color
- Yellow
- With or Without Arrows
- With
- Water Resistant
- No
- Pipe Marker Material
- Aluminum Foil
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Steam, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1 1/2 in, Background Color Yellow, With or Without Arrows With
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.