Shop BRADY
See all product information
Create Account
Pipe Marker
Mfr # 6675B-1
Zoro # G924782270
product price:Â
$
8.29
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Pipe Markers
1
Standards
ASTM E-84, ECCN EAR99, HTS Code 8310.00.0000, RoHS Compliant with 2011/65/EU with Exemptions
Weather Resistant
No
Pipe Marker Package Type
Each
Abrasion Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6675B-1
- Zoro #
- G924782270
- UPC #
- 888434645833
- Country of Origin
- United States
- Item
- Pipe Marker
- Number of Pipe Markers
- 1
- Standards
- ASTM E-84, ECCN EAR99, HTS Code 8310.00.0000, RoHS Compliant with 2011/65/EU with Exemptions
- Weather Resistant
- No
- Pipe Marker Package Type
- Each
- Abrasion Resistant
- Yes
- Maximum Pipe O.D.
- 7 157/200 in
- Fits Pipe O.D.
- 2.5 to 7.785 in
- Maximum Service Temperature
- 320 Degrees F
- Average Outdoor Durability
- 5 to 8 yr
- With or Without Arrows
- With
- Background Color
- Yellow
- Minimum Pipe O.D.
- 2 1/2 in
- Minimum Service Temperature
- -40 Degrees F
- Water Resistant
- No
- Pipe Marker Legend
- Hot Water Supply
Description
Pipe Marker, Pipe Marker Legend Hot Water Supply, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1 1/2 in, Background Color Yellow, With or Without Arrows With