Shop BRADY
See all product information
Create Account
Pipe Marker
Mfr # 6676B-1HV
Zoro # G324782146
product price:Â
$
12.35
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Standards
ASTM E-84, ECCN EAR99, HTS Code 8310.00.0000, RoHS Compliant with 2011/65/EU with Exemptions
Background Color
Yellow
Minimum Pipe O.D.
8 in
Weather Resistant
No
Pipe Marker Package Type
Each
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6676B-1HV
- Zoro #
- G324782146
- UPC #
- 888434645864
- Country of Origin
- United States
- Item
- Pipe Marker
- Standards
- ASTM E-84, ECCN EAR99, HTS Code 8310.00.0000, RoHS Compliant with 2011/65/EU with Exemptions
- Background Color
- Yellow
- Minimum Pipe O.D.
- 8 in
- Weather Resistant
- No
- Pipe Marker Package Type
- Each
- Abrasion Resistant
- Yes
- Maximum Service Temperature
- 320 Degrees F
- Minimum Service Temperature
- -40 Degrees F
- Pipe Marker Legend
- Hot Water Return
- Average Outdoor Durability
- 5 to 8 yr
- Fits Pipe O.D.
- 8 in or Larger
- With or Without Arrows
- With
- Water Resistant
- No
- Number of Pipe Markers
- 1
Description
Pipe Marker, Pipe Marker Legend Hot Water Return, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1 1/2 in, Background Color Yellow, With or Without Arrows With
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.