Shop BRADY
See all product information
Create Account
Pipe Marker
Mfr # 6678B-1
Zoro # G124782148
product price:Â
$
8.29
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Width
16 in
Maximum Pipe O.D.
7 157/200 in
Thickness
0.0046 in
Abrasion Resistant
Yes
Pipe Marker Legend
STEAM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6678B-1
- Zoro #
- G124782148
- UPC #
- 888434645895
- Country of Origin
- United States
Dimensions
- Width
- 16 in
- Thickness
- 0.0046 in
- Character Height
- 1 1/2 in
- Height
- 2 1/4 in
Details
- Item
- Pipe Marker
- Maximum Pipe O.D.
- 7 157/200 in
- Abrasion Resistant
- Yes
- Pipe Marker Legend
- STEAM
- Maximum Service Temperature
- 320 Degrees F
- Fits Pipe O.D.
- 2.5 to 7.785 in
- With or Without Arrows
- With
- Number of Pipe Markers
- 1
- Standards
- ASTM E-84, ECCN EAR99, HTS Code 8310.00.0000, RoHS Compliant with 2011/65/EU with Exemptions
- Average Outdoor Durability
- 5 to 8 yr
- Background Color
- Yellow
- Minimum Pipe O.D.
- 2 1/2 in
- Weather Resistant
- No
- Water Resistant
- No
- Pipe Marker Package Type
- Each
- Minimum Service Temperature
- -40 Degrees F
Description
Pipe Marker, Pipe Marker Legend STEAM, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1 1/2 in, Background Color Yellow, With or Without Arrows With