Shop BRADY
See all product information
Create Account
Pipe Marker
Mfr # 6679B-1
Zoro # G024782255
product price:Â
$
8.29
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Minimum Service Temperature
-40 Degrees F
Maximum Pipe O.D.
7 157/200 in
Water Resistant
No
Character Height
1 1/2 in
Pipe Marker Legend
Hot Water Supply
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6679B-1
- Zoro #
- G024782255
- UPC #
- 888434645918
- Country of Origin
- United States
- Item
- Pipe Marker
- Minimum Service Temperature
- -40 Degrees F
- Maximum Pipe O.D.
- 7 157/200 in
- Water Resistant
- No
- Pipe Marker Legend
- Hot Water Supply
- Standards
- ASTM E-84, ECCN EAR99, HTS Code 8310.00.0000, RoHS Compliant with 2011/65/EU with Exemptions
- Background Color
- Yellow
- Fits Pipe O.D.
- 2.5 to 7.785 in
- Minimum Pipe O.D.
- 2 1/2 in
- Number of Pipe Markers
- 1
- Abrasion Resistant
- Yes
- With or Without Arrows
- With
- Maximum Service Temperature
- 320 Degrees F
- Pipe Marker Package Type
- Each
- Average Outdoor Durability
- 5 to 8 yr
- Weather Resistant
- No
Description
Pipe Marker, Pipe Marker Legend Hot Water Supply, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1 1/2 in, Background Color Yellow, With or Without Arrows With
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.