Shop BRADY
See all product information
Create Account
Pipe Marker
Mfr # 6681B-1HV
Zoro # G424782275
product price:Â
$
12.35
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Height
4 in
Fits Pipe O.D.
8 in or Larger
Character Height
1 1/2 in
Average Outdoor Durability
5 to 8 yr
Standards
ASTM E-84, ECCN EAR99, HTS Code 8310.00.0000, RoHS Compliant with 2011/65/EU with Exemptions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6681B-1HV
- Zoro #
- G424782275
- UPC #
- 888434645963
- Country of Origin
- United States
Dimensions
- Height
- 4 in
- Character Height
- 1 1/2 in
- Width
- 20 in
- Thickness
- 0.0046 in
Details
- Item
- Pipe Marker
- Fits Pipe O.D.
- 8 in or Larger
- Average Outdoor Durability
- 5 to 8 yr
- Standards
- ASTM E-84, ECCN EAR99, HTS Code 8310.00.0000, RoHS Compliant with 2011/65/EU with Exemptions
- Water Resistant
- No
- Maximum Service Temperature
- 320 Degrees F
- Minimum Pipe O.D.
- 8 in
- Abrasion Resistant
- Yes
- Weather Resistant
- No
- Background Color
- Yellow
- Minimum Service Temperature
- -40 Degrees F
- Pipe Marker Legend
- Hot Water
- Pipe Marker Package Type
- Each
- With or Without Arrows
- With
- Number of Pipe Markers
- 1
Description
Pipe Marker, Pipe Marker Legend Hot Water, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1 1/2 in, Background Color Yellow, With or Without Arrows With
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.