Zoro Homepage

Pipe Marker, 9, Yellow

  • Mfr # 15509

  • Zoro # G5437634


product price: $89.75
/ea
Free Shipping & Returns

Key Features

Width
12 in
Thickness
0.004 in
Height
3 1/2 in
Standards
RoHS 2005/618/EC MCV, 2002/95/EC
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15509
Zoro #
G5437634
UPC #
754473155094
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.004 in
Height
3 1/2 in
Roll Length
360 in
Length
1 1/2 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
RoHS 2005/618/EC MCV, 2002/95/EC
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
9
Material
vinyl
Legend Color
Yellow
Legend Alpha Range
A to C
Pipe Marker Subject Matter
Blank
Fits Pipe O.D.
2 1/2 to 6 in
Marker Attachment Style
Snap-On
Self-Adhesive
Yes
Language
No Text
Flow Direction Arrow
Left/Right
Average Outdoor Durability
8 to 10 yr
Abrasion Resistant
Yes
Humidity Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Water Resistant
No
ISO 14726
No
Protective Coating
No Protective Coating
ANSI/ASME A13.1
No
Maximum Service Temperature
180 Degrees F
Pipe Marker Material
Vinyl
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Printed Language
No Text
Adhesive Style
Permanent
Weather Resistant
Yes
Adhesive Material
Acrylic
Minimum Pipe O.D.
2 1/2 in
Minimum Application Temperature
0 Degrees F
Glow In The Dark
No
Pipe Marker Package Type
Roll
Pipe Marker Legend
9
Number of Pipe Markers
30
Maximum Pipe O.D.
6 in
Adhesive Pipe Marker Format
Roll Form, Continuous
Finish
Glossy
UV Resistant
No
NFPA 99, CGA C-9
No
Legend Text Color
Yellow

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend 9, Legend Text Color Yellow, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.