Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Acid, 2 In.H

  • Mfr # 73860

  • Zoro # G5439244


product price: $34.19
/ea

Key Features

Width
12 in
Thickness
0.003 in
Height
2 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73860
Zoro #
G5439244
UPC #
754473738600
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.003 in
Height
2 in
Roll Length
2 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Acid
Material
Plastic
Legend Color
Yellow
Self-Adhesive
Yes
Language
English
Marker Attachment Style
Self-Adhesive
Fits Pipe O.D.
2 1/2 to 6 in
Pipe Marker Subject Matter
Acids & Bases
Indoor/Outdoor Usage
Indoor/Outdoor
Markers per Card
25
Operating Temp. Range
50 Degrees F
Legend Alpha Range
A to C
Average Outdoor Durability
2 yr
Chemical Resistant
Yes
Pipe Marker Legend
Acid
Protective Coating
No Protective Coating
Glow In The Dark
No
Maximum Service Temperature
212 Degrees F
Humidity Resistant
No
Minimum Pipe O.D.
2 1/2 in
Weather Resistant
No
Pipe Marker Material
Coiled Plastic
Abrasion Resistant
Yes
ANSI/ASME A13.1
Yes
Water Resistant
No
NFPA 99, CGA C-9
No
Number of Pipe Markers
25
Minimum Application Temperature
50 Degrees F
Adhesive Style
Permanent
Printed Language
English
Minimum Service Temperature
-40 Degrees F
Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length
Legend Text Color
Yellow
Pipe Marker Package Type
Roll
Adhesive Material
Acrylic
Pipe Marker Mounting Style
Adhesive Pipe Marker
UV Resistant
No
ISO 14726
No
Maximum Pipe O.D.
6 in

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Acid, Legend Text Color Yellow, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.