Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Acid, 5796-II

  • Mfr # 5796-II

  • Zoro # G9708176


product price: $12.75
/ea

Key Features

Width
12 in
Thickness
0.006 in
Height
26 in
Standards
ANSI A13.1-2007
Roll Length
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5796-II
Zoro #
G9708176
UPC #
754473666729
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.006 in
Height
26 in
Roll Length
26 in
Length
26 1/2 in
Character Height
1 1/4 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Orange
With or Without Arrows
With
Reflective
No
Legend
Acid
Material
Plastic
Legend Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Flow Direction Arrow
Right
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Markers per Card
1
Pipe Marker Subject Matter
Acids & Bases
Language
English
Self-Adhesive
No
Marker Attachment Style
Wrap Around
Operating Temp. Range
41 Degrees F
Average Outdoor Durability
5 to 8 yr
ANSI/ASME A13.1
Yes
Minimum Service Temperature
-40 Degrees F
Pipe Marker Material
Plastic
Pipe Marker Mounting Style
Wrap-Around Pipe Marker
Number of Pipe Markers
1
Water Resistant
No
Maximum Service Temperature
248 Degrees F
Maximum Pipe O.D.
7 7/8 in
Legend Text Color
Black
Printed Language
English
Protective Coating
No Protective Coating
Humidity Resistant
No
Pipe Marker Package Type
Each
Abrasion Resistant
Yes
Glow In The Dark
No
Weather Resistant
Yes
Chemical Resistant
Yes
NFPA 99, CGA C-9
No
UV Resistant
Yes
Pipe Marker Legend
Acid
ISO 14726
No
Minimum Pipe O.D.
2 1/2 in

Description

Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Acid, Legend Text Color Black, Character Height 1 1/4 in, Background Color Orange, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.