Pipe Marker, Acid, Orange, 6 to 7-7/8 In

  • Mfr # 4289-F
  • Zoro # G0105926
product price: 
$
12.79
/ea

Key Features

Width
16 in
Thickness
0.02 in
Height
8 in
Standards
ANSI A13.1-2007
Background Color
Orange
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4289-F
Zoro #
G0105926
UPC #
754473666675
Country of Origin
United States
Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Orange
Reflective
No
With or Without Arrows
With
Legend
Acid
Material
Plastic
Legend Color
Black
Pipe Marker Subject Matter
Acids & Bases
Operating Temp. Range
-40 Degrees F
Fits Pipe O.D.
6 to 7 7/8 in
Marker Attachment Style
Snap-On
Legend Alpha Range
A to C
Indoor/Outdoor Usage
Indoor/Outdoor
Markers per Card
1
Language
English
Average Outdoor Durability
5 to 8 yr
Chemical Resistant
Yes
Printed Language
English
Number of Pipe Markers
1
Maximum Pipe O.D.
7 7/8 in
Abrasion Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Package Type
Each
Pipe Marker Mounting Style
Snap-On Pipe Marker
Humidity Resistant
No
UV Resistant
No
NFPA 99, CGA C-9
No
ANSI/ASME A13.1
Yes
Pipe Marker Material
Plastic
Minimum Pipe O.D.
6 in
Pipe Marker Legend
Acid
Maximum Service Temperature
180 Degrees F
Water Resistant
No
Weather Resistant
No
ISO 14726
No
Legend Text Color
Black
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No

Dimensions

Width
16 in
Thickness
0.02 in
Height
8 in
Roll Length
8 in
Length
8 in
Character Height
1 1/4 in
Roll Width
16 in

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Acid, Legend Text Color Black, Character Height 1 1/4 in, Background Color Orange, With or Without Arrows With

Ratings & reviews