Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Acid, Orange, 8 to 9-7/8 In

  • Mfr # 4289-G

  • Zoro # G0106872


product price: $17.99
/ea

Key Features

Width
24 in
Thickness
0.02 in
Height
10 in
Standards
ANSI A13.1-2007
Background Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4289-G
Zoro #
G0106872
UPC #
754473666682
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.02 in
Height
10 in
Roll Length
10 in
Character Height
2 1/2 in
Length
10 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Orange
With or Without Arrows
With
Reflective
No
Legend
Acid
Material
Plastic
Legend Color
Black
Markers per Card
1
Marker Attachment Style
Snap-On
Indoor/Outdoor Usage
Indoor/Outdoor
Pipe Marker Subject Matter
Acids & Bases
Legend Alpha Range
A to C
Operating Temp. Range
-40 Degrees F
Language
English
Fits Pipe O.D.
8 to 9 7/8 in
Average Outdoor Durability
5 to 8 yr
Minimum Service Temperature
-40 Degrees F
Pipe Marker Mounting Style
Snap-On Pipe Marker
Protective Coating
No Protective Coating
Legend Text Color
Black
Number of Pipe Markers
1
Water Resistant
No
UV Resistant
No
Abrasion Resistant
Yes
Pipe Marker Legend
Acid
Maximum Service Temperature
180 Degrees F
Maximum Pipe O.D.
9 7/8 in
Adhesive Pipe Marker Format
Die-Cut on Cards
ANSI/ASME A13.1
Yes
Pipe Marker Material
Plastic
Chemical Resistant
Yes
Glow In The Dark
No
Pipe Marker Package Type
Each
ISO 14726
No
Minimum Pipe O.D.
8 in
NFPA 99, CGA C-9
No
Weather Resistant
No
Printed Language
English
Humidity Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Acid, Legend Text Color Black, Character Height 2 1/2 in, Background Color Orange, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.