Zoro Homepage

Pipe Marker, Acid Waste, Y, 2-1/2to7-7/8 In

  • Mfr # 7004-1

  • Zoro # G0114195


product price: $1.79
/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7004-1
Zoro #
G0114195
UPC #
754473902919
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Length
14 in
Character Height
2 in
Roll Width
14 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Legend
Acid Waste
Material
vinyl
Legend Color
Black
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Markers per Card
1
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Alpha Range
A to C
Self-Adhesive
Yes
Marker Attachment Style
Self-Adhesive
Language
English
Operating Temp. Range
0 Degrees F
Pipe Marker Subject Matter
Acids & Bases
Average Outdoor Durability
8 to 10 yr
Abrasion Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Pipe O.D.
2 1/2 in
Adhesive Style
Permanent
Pipe Marker Material
Vinyl
Number of Pipe Markers
1
Minimum Application Temperature
0 Degrees F
Minimum Service Temperature
-40 Degrees F
Water Resistant
No
Printed Language
English
Maximum Pipe O.D.
7 7/8 in
Pipe Marker Legend
Acid Waste
Pipe Marker Package Type
Card
ANSI/ASME A13.1
Yes
Weather Resistant
Yes
UV Resistant
No
NFPA 99, CGA C-9
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Adhesive Material
Acrylic
Finish
Glossy
ISO 14726
No
Humidity Resistant
No
Glow In The Dark
No
Maximum Service Temperature
180 Degrees F
Chemical Resistant
Yes
Protective Coating
No Protective Coating
Legend Text Color
Black

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Acid Waste, Legend Text Color Black, Character Height 2 in, Background Color Yellow, With or Without Arrows Without

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.