Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Acid, Yellow, 15500

  • Mfr # 15500

  • Zoro # G5437652


product price: $85.49
/ea
Free Shipping & Returns

Key Features

Width
12 in
Thickness
0.004 in
Height
12 in
Standards
ANSI/ASME A13.1-2015
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15500
Zoro #
G5437652
UPC #
754473155001
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.004 in
Height
12 in
Roll Length
360 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI/ASME A13.1-2015
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Acid
Material
vinyl
Legend Color
Black
Language
English
Pipe Marker Subject Matter
Acids & Bases
Fits Pipe O.D.
6 in and Smaller
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Alpha Range
A to C
Self-Adhesive
Yes
Marker Attachment Style
Self-Adhesive
Operating Temp. Range
0 Degrees F
Flow Direction Arrow
Left
Average Outdoor Durability
8 to 10 yr
Humidity Resistant
No
NFPA 99, CGA C-9
No
Pipe Marker Package Type
Roll
Chemical Resistant
Yes
ISO 14726
No
Weather Resistant
Yes
Legend Text Color
Black
Abrasion Resistant
Yes
Adhesive Pipe Marker Format
Roll Form, Continuous
Finish
Glossy
Glow In The Dark
No
Printed Language
English
Adhesive Style
Permanent
Minimum Application Temperature
0 Degrees F
Adhesive Material
Acrylic
Water Resistant
No
Maximum Pipe O.D.
6 in
UV Resistant
No
Maximum Service Temperature
180 Degrees F
Pipe Marker Material
Vinyl
Protective Coating
No Protective Coating
ANSI/ASME A13.1
Yes
Number of Pipe Markers
30
Pipe Marker Legend
Acid
Minimum Service Temperature
-40 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Acid, Legend Text Color Black, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.