Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Acid, Yellow, 4 to 6 In

  • Mfr # 4000-D

  • Zoro # G0104964


product price: $12.19
/ea

Key Features

Width
2 4/5 in
Thickness
0.03 in
Height
2 13/16 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4000-D
Zoro #
G0104964
UPC #
754473473877
Country of Origin
United States

Dimensions

Width
2 4/5 in
Thickness
0.03 in
Height
2 13/16 in
Roll Length
2 13/16 in
Character Height
1 1/4 in
Length
2 13/16 in
Roll Width
2 4/5 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Acid
Material
Plastic
Legend Color
Black
Markers per Card
1
Legend Alpha Range
A to C
Pipe Marker Subject Matter
Acids & Bases
Marker Attachment Style
Snap-On
Language
English
Flow Direction Arrow
Right
Fits Pipe O.D.
4 to 6 in
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
5 to 8 yr
Maximum Pipe O.D.
6 in
ISO 14726
No
Minimum Pipe O.D.
4 in
Water Resistant
No
Glow In The Dark
No
Abrasion Resistant
Yes
Pipe Marker Material
Plastic
Protective Coating
No Protective Coating
Legend Text Color
Black
Weather Resistant
No
Humidity Resistant
No
Pipe Marker Package Type
Each
ANSI/ASME A13.1
Yes
Pipe Marker Legend
Acid
Chemical Resistant
Yes
UV Resistant
No
Pipe Marker Mounting Style
Snap-On Pipe Marker
Maximum Service Temperature
180 Degrees F
Number of Pipe Markers
1
Minimum Service Temperature
-40 Degrees F
Printed Language
English
NFPA 99, CGA C-9
No

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Acid, Legend Text Color Black, Character Height 1 1/4 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.