Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Acid, Yellow, 41538

  • Mfr # 41538

  • Zoro # G5437643


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Width
8 in
Thickness
0.004 in
Height
8 in
Standards
ANSI/ASME A13.1-2015
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41538
Zoro #
G5437643
UPC #
754473415389
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.004 in
Height
8 in
Roll Length
360 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI/ASME A13.1-2015
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Acid
Material
vinyl
Legend Color
Black
Operating Temp. Range
0 Degrees F
Pipe Marker Subject Matter
Acids & Bases
Flow Direction Arrow
Left
Fits Pipe O.D.
2 in and Smaller
Self-Adhesive
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Alpha Range
A to C
Language
English
Marker Attachment Style
Self-Adhesive
Average Outdoor Durability
8 to 10 yr
Adhesive Style
Permanent
Adhesive Pipe Marker Format
Roll Form, Continuous
NFPA 99, CGA C-9
No
Humidity Resistant
No
Minimum Service Temperature
-40 Degrees F
Weather Resistant
Yes
Chemical Resistant
Yes
Pipe Marker Legend
Acid
ANSI/ASME A13.1
Yes
Finish
Glossy
Glow In The Dark
No
Printed Language
English
Maximum Pipe O.D.
2 in
Adhesive Material
Acrylic
Minimum Application Temperature
0 Degrees F
Number of Pipe Markers
30
Water Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
UV Resistant
No
Maximum Service Temperature
180 Degrees F
Pipe Marker Material
Vinyl
Pipe Marker Package Type
Roll
ISO 14726
No
Protective Coating
No Protective Coating
Abrasion Resistant
Yes
Legend Text Color
Black

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Acid, Legend Text Color Black, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.