Pipe Marker, Adhesive, 1-1/8"H, 7"W, PK5

  • Mfr # 105781-PK
  • Zoro # G023943251
product price: 
$
30.39
/pk of 5, $6.08/ea

Key Features

Minimum Application Temperature
0 Degrees F
Minimum Pipe O.D.
3/4 in
Adhesive Material
Acrylic
Pipe Marker Legend
Hot Water Supply
Pipe Marker Package Type
Card
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
105781-PK
Zoro #
G023943251
UPC #
888434579879
Country of Origin
United States
Minimum Application Temperature
0 Degrees F
Minimum Pipe O.D.
3/4 in
Adhesive Material
Acrylic
Pipe Marker Legend
Hot Water Supply
Pipe Marker Package Type
Card
Printed Language
English
Adhesion Strength
108 oz/in
Abrasion Resistant
Yes
Protective Coating
Clear Film Laminate
Legend Text Color
Black
Maximum Pipe O.D.
2 3/8 in
Maximum Service Temperature
230 Degrees F
Item
Pipe Marker
Minimum Service Temperature
-40 Degrees F
Fits Pipe O.D.
3/4 to 2 3/8 in
Finish
Glossy
Glow In The Dark
No
Number of Pipe Markers
4
Pipe Marker Mounting Style
Adhesive Pipe Marker
Average Outdoor Durability
5 to 8 yr
Adhesive Style
Permanent
Pipe Marker Material
Polyester
Humidity Resistant
No
With or Without Arrows
Without
Standards
ANSI/ASME
Chemical Resistant
Yes
Background Color
Yellow

Dimensions

Thickness
0.005 in
Width
7 in
Height
1 1/8 in
Character Height
3/4 in

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hot Water Supply, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & reviews