Pipe Marker, Adhesive, 1-1/8"H, 7"W, PK5, 7019-4-PK

  • Mfr # 7019-4-PK

  • Zoro # G401915900


product price: $9.95
/pk 5, $1.99/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
RoHS Compliant with Directive 2011/65/EU
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7019-4-PK
Zoro #
G401915900
UPC #
888434568507
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
RoHS Compliant with Directive 2011/65/EU
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Adhesive Style
Permanent
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Application Temperature
0 Degrees F
Maximum Service Temperature
180 Degrees F
Printed Language
English
Average Outdoor Durability
8 to 10 yr
Adhesive Material
Acrylic
Fits Pipe O.D.
3/4 to 2 3/8 in
Pipe Marker Package Type
Card
Maximum Pipe O.D.
2 3/8 in
Adhesion Strength
85 oz/in
Legend Text Color
Black
Number of Pipe Markers
4
Minimum Pipe O.D.
3/4 in
Pipe Marker Material
Vinyl
ANSI/ASME A13.1
Yes
Finish
Glossy
Pipe Marker Legend
Asbestos Insulation
Water Resistant
Yes
Chemical Resistant
Yes
Abrasion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Humidity Resistant
No
Glow In The Dark
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Asbestos Insulation, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.