Zoro Homepage

Pipe Marker, Adhesive, 1-1/8"H, 7"W, PK5, 7202-4-PK

  • Mfr # 7202-4-PK

  • Zoro # G501915824


product price: $10.75
/pk 5, $2.15/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
RoHS Compliant with Directive 2011/65/EU
Reflective
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7202-4-PK
Zoro #
G501915824
UPC #
888434571675
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
RoHS Compliant with Directive 2011/65/EU
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Number of Pipe Markers
4
Maximum Service Temperature
180 Degrees F
Average Outdoor Durability
8 to 10 yr
Pipe Marker Package Type
Card
Minimum Application Temperature
0 Degrees F
Adhesion Strength
85 oz/in
Finish
Glossy
Pipe Marker Mounting Style
Adhesive Pipe Marker
ANSI/ASME A13.1
Yes
Fits Pipe O.D.
3/4 to 2 3/8 in
Maximum Pipe O.D.
2 3/8 in
Minimum Pipe O.D.
3/4 in
Adhesive Material
Acrylic
Pipe Marker Material
Vinyl
Abrasion Resistant
Yes
Chemical Resistant
Yes
Pipe Marker Legend
Nitrous Oxide
Legend Text Color
Black
Printed Language
English
Water Resistant
Yes
Humidity Resistant
No
Glow In The Dark
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Nitrous Oxide, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.