Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Adhesive, 1-1/8"H, 7"W, PK5, 7231-4-PK

  • Mfr # 7231-4-PK

  • Zoro # G401915887


product price: $10.69
/pk 5, $2.14/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
RoHS Compliant with Directive 2011/65/EU
With or Without Arrows
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7231-4-PK
Zoro #
G401915887
UPC #
888434583173
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
RoHS Compliant with Directive 2011/65/EU
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Pipe Marker Material
Vinyl
Printed Language
English
Number of Pipe Markers
4
Average Outdoor Durability
8 to 10 yr
Pipe Marker Legend
Raw Water
Adhesion Strength
85 oz/in
Adhesive Style
Permanent
Minimum Pipe O.D.
3/4 in
Legend Text Color
Black
Maximum Service Temperature
180 Degrees F
Adhesive Material
Acrylic
ANSI/ASME A13.1
Yes
Fits Pipe O.D.
3/4 to 2 3/8 in
Maximum Pipe O.D.
2 3/8 in
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Finish
Glossy
Pipe Marker Package Type
Card
Minimum Application Temperature
0 Degrees F
Water Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Abrasion Resistant
Yes
Humidity Resistant
No
Glow In The Dark
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Raw Water, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.