This item is Discontinued.

Brady Pipe Marker, Adhesive, 1-1/8"H, 7"W, PK5, 7241-4-PK 7241-4-PK

Pipe Marker, Adhesive, 1-1/8"H, 7"W, PK5, 7241-4-PK (Discontinued)

  • Mfr # 7241-4-PK
  • Zoro # G001915867
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7241-4-PK
Zoro #
G001915867
UPC #
888434584002
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
RoHS Compliant with Directive 2011/65/EU
Background Color
Blue
With or Without Arrows
Without
Reflective
No
Adhesive Style
Permanent
Printed Language
English
Adhesion Strength
85 oz/in
Pipe Marker Package Type
Card
Abrasion Resistant
Yes
Chemical Resistant
Yes
Average Outdoor Durability
8 to 10 yr
Maximum Pipe O.D.
2 3/8 in
Legend Text Color
White
Pipe Marker Material
Vinyl
Number of Pipe Markers
4
Fits Pipe O.D.
3/4 to 2 3/8 in
Pipe Marker Mounting Style
Adhesive Pipe Marker
Water Resistant
Yes
Minimum Pipe O.D.
3/4 in
Finish
Glossy
Minimum Application Temperature
0 Degrees F
Adhesive Material
Acrylic
Pipe Marker Legend
Return
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
180 Degrees F
ANSI/ASME A13.1
Yes
Humidity Resistant
No
Glow In The Dark
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Return, Legend Text Color White, Character Height 3/4 in, Background Color Blue, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.