Zoro Homepage

Pipe Marker, Adhesive, 1-1/8"H, 7"W, PK5, 7348-4-PK

  • Mfr # 7348-4-PK

  • Zoro # G701985146


product price: $12.99
/pk 5, $2.60/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
RoHS Compliant with Directive 2011/65/EU
With or Without Arrows
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7348-4-PK
Zoro #
G701985146
UPC #
888434577127
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
RoHS Compliant with Directive 2011/65/EU
Background Color
Brown
With or Without Arrows
Without
Reflective
No
Chemical Resistant
Yes
Water Resistant
Yes
Legend Text Color
White
Minimum Application Temperature
0 Degrees F
Fits Pipe O.D.
3/4 to 2 3/8 in
Finish
Glossy
Minimum Service Temperature
-40 Degrees F
Pipe Marker Material
Vinyl
Maximum Service Temperature
180 Degrees F
ANSI/ASME A13.1
Yes
Abrasion Resistant
Yes
Adhesive Style
Permanent
Number of Pipe Markers
4
Pipe Marker Package Type
Card
Pipe Marker Legend
Condensate
Adhesive Material
Acrylic
Printed Language
English
Minimum Pipe O.D.
3/4 in
Pipe Marker Mounting Style
Adhesive Pipe Marker
UV Resistant
No
Maximum Pipe O.D.
2 3/8 in
Average Outdoor Durability
8 to 10 yr
Adhesion Strength
85 oz/in
Protective Coating
No Protective Coating
Weather Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
NFPA 99, CGA C-9
No
Glow In The Dark
No
ISO 14726
No
Humidity Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Condensate, Legend Text Color White, Character Height 3/4 in, Background Color Brown, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.