Pipe Marker, Adhesive, 1-1/8"H, 7"W, PK5, 7364-4-PK

  • Mfr # 7364-4-PK

  • Zoro # G301915826


product price:  $10.55
/pk 5, $2.11/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
RoHS Compliant with Directive 2011/65/EU
Reflective
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7364-4-PK
Zoro #
G301915826
UPC #
888434579343
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
RoHS Compliant with Directive 2011/65/EU
Background Color
Green
Reflective
No
With or Without Arrows
Without
Fits Pipe O.D.
3/4 to 2 3/8 in
Pipe Marker Material
Vinyl
Printed Language
English
Maximum Pipe O.D.
2 3/8 in
Minimum Pipe O.D.
3/4 in
Minimum Application Temperature
0 Degrees F
Adhesive Style
Permanent
Pipe Marker Legend
Heating Water
ANSI/ASME A13.1
Yes
Number of Pipe Markers
4
Pipe Marker Package Type
Card
Adhesive Material
Acrylic
Adhesion Strength
85 oz/in
Pipe Marker Mounting Style
Adhesive Pipe Marker
Legend Text Color
White
Abrasion Resistant
Yes
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Finish
Glossy
Average Outdoor Durability
8 to 10 yr
Water Resistant
Yes
Maximum Service Temperature
180 Degrees F
Glow In The Dark
No
Humidity Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Heating Water, Legend Text Color White, Character Height 3/4 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.