Zoro Homepage

Pipe Marker, Adhesive, 1-1/8"H, 7"W, PK5, 7372-4-PK

  • Mfr # 7372-4-PK

  • Zoro # G301915840


product price: $10.69
/pk 5, $2.14/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
RoHS Compliant with Directive 2011/65/EU
Reflective
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7372-4-PK
Zoro #
G301915840
UPC #
888434584668
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
RoHS Compliant with Directive 2011/65/EU
Background Color
Green
Reflective
No
With or Without Arrows
Without
Number of Pipe Markers
4
Finish
Glossy
Minimum Application Temperature
0 Degrees F
Legend Text Color
White
Maximum Pipe O.D.
2 3/8 in
ANSI/ASME A13.1
Yes
Pipe Marker Package Type
Card
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
Fits Pipe O.D.
3/4 to 2 3/8 in
Minimum Pipe O.D.
3/4 in
Adhesive Material
Acrylic
Water Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Printed Language
English
Maximum Service Temperature
180 Degrees F
Adhesion Strength
85 oz/in
Abrasion Resistant
Yes
Adhesive Style
Permanent
Average Outdoor Durability
8 to 10 yr
Pipe Marker Legend
Hot
Pipe Marker Material
Vinyl
Humidity Resistant
No
Glow In The Dark
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hot, Legend Text Color White, Character Height 3/4 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.