Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Adhesive, 1-1/8"H, 7"W, PK5, 7382-4-PK

  • Mfr # 7382-4-PK

  • Zoro # G101915842


product price: $12.89
/pk 5, $2.58/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
RoHS Compliant with Directive 2011/65/EU
With or Without Arrows
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7382-4-PK
Zoro #
G101915842
UPC #
888434570593
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
RoHS Compliant with Directive 2011/65/EU
Background Color
Brown
With or Without Arrows
Without
Reflective
No
Pipe Marker Package Type
Card
Fits Pipe O.D.
3/4 to 2 3/8 in
Legend Text Color
White
Printed Language
English
Adhesive Material
Acrylic
ANSI/ASME A13.1
Yes
Maximum Service Temperature
180 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Material
Vinyl
Number of Pipe Markers
4
Maximum Pipe O.D.
2 3/8 in
Average Outdoor Durability
8 to 10 yr
Adhesion Strength
85 oz/in
Minimum Pipe O.D.
3/4 in
Minimum Service Temperature
-40 Degrees F
Water Resistant
Yes
Pipe Marker Legend
Hydrogen
Chemical Resistant
Yes
Abrasion Resistant
Yes
Minimum Application Temperature
0 Degrees F
Finish
Glossy
Adhesive Style
Permanent
Humidity Resistant
No
Glow In The Dark
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hydrogen, Legend Text Color White, Character Height 3/4 in, Background Color Brown, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.