Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Adhesive, 1-1/8"H, 7"W, PK5, 83454-PK

  • Mfr # 83454-PK

  • Zoro # G801915876


product price: $11.35
/pk 5, $2.27/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI/ASME A13.1, RoHS Compliant with Directive 2011/65/EU
With or Without Arrows
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
83454-PK
Zoro #
G801915876
UPC #
888434568781
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI/ASME A13.1, RoHS Compliant with Directive 2011/65/EU
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Pipe Marker Material
Vinyl
Adhesive Style
Permanent
Number of Pipe Markers
4
Pipe Marker Package Type
Card
Abrasion Resistant
Yes
Minimum Application Temperature
0 Degrees F
Printed Language
Spanish
Minimum Pipe O.D.
3/4 in
Fits Pipe O.D.
3/4 to 2 3/8 in
Minimum Service Temperature
-40 Degrees F
ANSI/ASME A13.1
Yes
Water Resistant
Yes
Maximum Service Temperature
180 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Finish
Glossy
Maximum Pipe O.D.
2 3/8 in
Pipe Marker Legend
Aire Comprimido
Average Outdoor Durability
8 to 10 yr
Legend Text Color
Black
Adhesion Strength
85 oz/in
Adhesive Material
Acrylic
Chemical Resistant
Yes
Humidity Resistant
No
Glow In The Dark
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Aire Comprimido, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.