Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Adhesive, 1-1/8"H, 7"W, PK5, 83554-PK

  • Mfr # 83554-PK

  • Zoro # G701915822


product price: $14.59
/pk 5, $2.92/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI/ASME A13.1, RoHS Compliant with Directive 2011/65/EU
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
83554-PK
Zoro #
G701915822
UPC #
888434570227
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI/ASME A13.1, RoHS Compliant with Directive 2011/65/EU
Background Color
Green
Reflective
No
With or Without Arrows
Without
Adhesive Material
Acrylic
Pipe Marker Material
Vinyl
Legend Text Color
White
Printed Language
Spanish
Adhesive Style
Permanent
Water Resistant
Yes
Maximum Service Temperature
180 Degrees F
Abrasion Resistant
Yes
Adhesion Strength
85 oz/in
Fits Pipe O.D.
3/4 to 2 3/8 in
Minimum Application Temperature
0 Degrees F
Minimum Pipe O.D.
3/4 in
Pipe Marker Mounting Style
Adhesive Pipe Marker
Chemical Resistant
Yes
Pipe Marker Package Type
Card
Pipe Marker Legend
Nitrogeno
Maximum Pipe O.D.
2 3/8 in
Number of Pipe Markers
4
Minimum Service Temperature
-40 Degrees F
Finish
Glossy
ANSI/ASME A13.1
Yes
Average Outdoor Durability
8 to 10 yr
Humidity Resistant
No
Glow In The Dark
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Nitrogeno, Legend Text Color White, Character Height 3/4 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.