Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Adhesive, 1/2"H, 2-1/4"W, PK5, 109223-PK

  • Mfr # 109223-PK

  • Zoro # G401915832


product price: $14.19
/pk 5, $2.84/ea

Key Features

Width
2 1/4 in
Thickness
0.004 in
Height
1/2 in
Standards
ANSI/ASME A13.1, RoHS Compliant with Directive 2011/65/EU
With or Without Arrows
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109223-PK
Zoro #
G401915832
UPC #
888434580271
Country of Origin
United States

Dimensions

Width
2 1/4 in
Thickness
0.004 in
Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI/ASME A13.1, RoHS Compliant with Directive 2011/65/EU
Background Color
Green
With or Without Arrows
Without
Reflective
No
Finish
Glossy
Number of Pipe Markers
28
Water Resistant
Yes
Printed Language
English
Pipe Marker Package Type
Card
Adhesion Strength
85 oz/in
Fits Pipe O.D.
3/4 in and Smaller
ANSI/ASME A13.1
Yes
Chemical Resistant
Yes
Pipe Marker Legend
Hot Water
Adhesive Style
Permanent
Maximum Pipe O.D.
3/4 in
Minimum Application Temperature
0 Degrees F
Legend Text Color
White
Minimum Pipe O.D.
1/4 in
Abrasion Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Material
Acrylic
Maximum Service Temperature
180 Degrees F
Average Outdoor Durability
8 to 10 yr
UV Resistant
No
Minimum Service Temperature
-40 Degrees F
Pipe Marker Material
Vinyl
Protective Coating
No Protective Coating
Humidity Resistant
No
ISO 14726
No
Weather Resistant
Yes
NFPA 99, CGA C-9
No
Glow In The Dark
No
Adhesive Pipe Marker Format
Die-Cut on Cards

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hot Water, Legend Text Color White, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.