Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Adhesive, 1/2"H, 2-1/4"W, PK5, 109529-PK

  • Mfr # 109529-PK

  • Zoro # G001915829


product price: $13.55
/pk 5, $2.71/ea

Key Features

Width
2 1/4 in
Thickness
0.004 in
Height
1/2 in
Standards
ANSI/ASME A13.1, RoHS Compliant with Directive 2011/65/EU
With or Without Arrows
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
109529-PK
Zoro #
G001915829
UPC #
888434580530
Country of Origin
United States

Dimensions

Width
2 1/4 in
Thickness
0.004 in
Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI/ASME A13.1, RoHS Compliant with Directive 2011/65/EU
Background Color
Green
With or Without Arrows
Without
Reflective
No
Finish
Glossy
Legend Text Color
White
Abrasion Resistant
Yes
ANSI/ASME A13.1
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Maximum Service Temperature
180 Degrees F
Chemical Resistant
Yes
Minimum Pipe O.D.
1/4 in
UV Resistant
No
Minimum Application Temperature
0 Degrees F
Adhesive Material
Acrylic
Maximum Pipe O.D.
3/4 in
Pipe Marker Legend
Non-Potable Water
Adhesion Strength
85 oz/in
Pipe Marker Material
Vinyl
Minimum Service Temperature
-40 Degrees F
Fits Pipe O.D.
3/4 in and Smaller
Water Resistant
Yes
Average Outdoor Durability
8 to 10 yr
Number of Pipe Markers
28
Printed Language
English
Pipe Marker Package Type
Card
Adhesive Style
Permanent
ISO 14726
No
NFPA 99, CGA C-9
No
Protective Coating
No Protective Coating
Glow In The Dark
No
Humidity Resistant
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Weather Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Non-Potable Water, Legend Text Color White, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.