Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Adhesive, 1/2"H, 2-1/4"W, PK5, 91910-PK

  • Mfr # 91910-PK

  • Zoro # G501915893


product price: $13.69
/pk 5, $2.74/ea

Key Features

Width
2 1/4 in
Thickness
0.004 in
Height
1/2 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91910-PK
Zoro #
G501915893
UPC #
888434578674
Country of Origin
United States

Dimensions

Width
2 1/4 in
Thickness
0.004 in
Height
1/2 in

Details

Item
Pipe Markers
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
Without
Adhesive Style
Permanent
UV Resistant
No
Average Outdoor Durability
8 to 10 yr
ANSI/ASME A13.1
Yes
Legend Text Color
White
Pipe Marker Mounting Style
Adhesive Pipe Marker
Abrasion Resistant
Yes
Finish
Glossy
Water Resistant
Yes
Maximum Pipe O.D.
3/4 in
Minimum Service Temperature
-40 Degrees F
Pipe Marker Legend
Chilled Water
Minimum Application Temperature
0 Degrees F
Adhesive Material
Acrylic
Maximum Service Temperature
180 Degrees F
Pipe Marker Material
Vinyl
Pipe Marker Package Type
Card
Chemical Resistant
Yes
Minimum Pipe O.D.
1/4 in
Number of Pipe Markers
28
Fits Pipe O.D.
3/4 in and Smaller
Printed Language
English
Adhesion Strength
85 oz/in
Adhesive Pipe Marker Format
Die-Cut on Cards
Weather Resistant
Yes
Protective Coating
No Protective Coating
Humidity Resistant
No
ISO 14726
No
Glow In The Dark
No
NFPA 99, CGA C-9
No

Description

Pipe Markers, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Chilled Water, Legend Text Color White, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.