Shop BRADY

Pipe Marker, Adhesive, 1/2"H, 2-1/4"W, PK5

  • Mfr # 91916-PK
  • Zoro # G623943200

product price: 
$
14.25
/pk of 5, $2.85/ea

Key Features

Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Legend
Cold Water
Finish
Glossy
With or Without Arrows
Without
Maximum Service Temperature
180 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
91916-PK
Zoro #
G623943200
UPC #
888434581070
Country of Origin
United States
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Legend
Cold Water
Finish
Glossy
With or Without Arrows
Without
Maximum Service Temperature
180 Degrees F
Average Outdoor Durability
8 to 10 yr
Adhesion Strength
85 oz/in
Fits Pipe O.D.
3/4 in and Smaller
Abrasion Resistant
Yes
Legend Text Color
White
ANSI/ASME A13.1
Yes
Adhesive Material
Acrylic
Number of Pipe Markers
28
Humidity Resistant
No
Printed Language
English
Minimum Pipe O.D.
1/4 in
Minimum Application Temperature
0 Degrees F
Glow In The Dark
No
Standards
ANSI/ASME A13.1, RoHS Compliant with Directive 2011/65/EU
Minimum Service Temperature
-40 Degrees F
Pipe Marker Package Type
Card
Pipe Marker Material
Vinyl
Background Color
Green
Item
Pipe Marker
Adhesive Style
Permanent
Reflective
No
Chemical Resistant
Yes
Water Resistant
Yes
Maximum Pipe O.D.
3/4 in

Dimensions

Height
1/2 in
Thickness
0.004 in
Width
2 1/4 in

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Cold Water, Legend Text Color White, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.