Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Adhesive, 1/2"H, 2-1/4"W, PK5

  • Mfr # 91921-PK

  • Zoro # G216047537


product price: $16.49
/pk 5, $3.30/ea

Key Features

Maximum Pipe O.D.
3/4 in
Reflective
No
Adhesion Strength
85 oz/in
Minimum Pipe O.D.
1/4 in
Minimum Service Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91921-PK
Zoro #
G216047537
UPC #
888434578797
Country of Origin
United States

Dimensions

Thickness
0.004 in
Height
1/2 in
Width
2 1/4 in

Details

Maximum Pipe O.D.
3/4 in
Reflective
No
Adhesion Strength
85 oz/in
Minimum Pipe O.D.
1/4 in
Minimum Service Temperature
-40 Degrees F
Number of Pipe Markers
28
Abrasion Resistant
Yes
Standards
ANSI/ASME A13.1, RoHS Compliant with Directive 2011/65/EU
Humidity Resistant
No
Chemical Resistant
Yes
Glow In The Dark
No
Legend Text Color
White
Water Resistant
Yes
Pipe Marker Material
Vinyl
Adhesive Style
Permanent
Average Outdoor Durability
8 to 10 yr
Minimum Application Temperature
0 Degrees F
Background Color
Green
Fits Pipe O.D.
3/4 in and Smaller
Finish
Glossy
With or Without Arrows
Without
Pipe Marker Legend
Deionized Water
Adhesive Material
Acrylic
Pipe Marker Package Type
Card
Maximum Service Temperature
180 Degrees F
ANSI/ASME A13.1
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Printed Language
English
Item
Pipe Marker

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Deionized Water, Legend Text Color White, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.