Zoro Homepage

Pipe Marker, Adhesive, 1/2"H, 2-1/4"W, PK5, 91944-PK

  • Mfr # 91944-PK

  • Zoro # G901915905


product price: $11.99
/pk 5, $2.40/ea

Key Features

Width
2 1/4 in
Thickness
0.004 in
Height
1/2 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91944-PK
Zoro #
G901915905
UPC #
888434576328
Country of Origin
United States

Dimensions

Width
2 1/4 in
Thickness
0.004 in
Height
1/2 in

Details

Item
Pipe Markers
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
0 Degrees F
Pipe Marker Package Type
Card
Pipe Marker Legend
Isopropyl Alcohol
Pipe Marker Material
Vinyl
Minimum Pipe O.D.
1/4 in
ANSI/ASME A13.1
Yes
Average Outdoor Durability
8 to 10 yr
Maximum Pipe O.D.
3/4 in
Adhesive Material
Acrylic
Printed Language
English
Adhesive Style
Permanent
Number of Pipe Markers
28
Abrasion Resistant
Yes
Finish
Glossy
Fits Pipe O.D.
3/4 in and Smaller
UV Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Chemical Resistant
Yes
Adhesion Strength
85 oz/in
Water Resistant
Yes
Maximum Service Temperature
180 Degrees F
Legend Text Color
Black
ISO 14726
No
Adhesive Pipe Marker Format
Die-Cut on Cards
NFPA 99, CGA C-9
No
Glow In The Dark
No
Humidity Resistant
No
Weather Resistant
Yes
Protective Coating
No Protective Coating

Description

Pipe Markers, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Isopropyl Alcohol, Legend Text Color Black, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.