Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Adhesive, 2-1/4"H, 14"W, PK5, 7007-1-PK

  • Mfr # 7007-1-PK

  • Zoro # G001915805


product price: $11.29
/pk 5, $2.26/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
RoHS Compliant with Directive 2011/65/EU and 2015/863
Reflective
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7007-1-PK
Zoro #
G001915805
UPC #
888434567548
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
RoHS Compliant with Directive 2011/65/EU and 2015/863
Background Color
Green
Reflective
No
With or Without Arrows
Without
Adhesion Strength
85 oz/in
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Maximum Service Temperature
180 Degrees F
Pipe Marker Legend
Air
Minimum Service Temperature
-40 Degrees F
Printed Language
English
Pipe Marker Package Type
Card
Maximum Pipe O.D.
7 7/8 in
Adhesive Style
Permanent
Average Outdoor Durability
8 to 10 yr
Water Resistant
Yes
Abrasion Resistant
Yes
Pipe Marker Material
Vinyl
Chemical Resistant
Yes
Adhesive Material
Acrylic
Number of Pipe Markers
1
Legend Text Color
White
Minimum Pipe O.D.
2 1/2 in
Pipe Marker Mounting Style
Adhesive Pipe Marker
Finish
Glossy
Minimum Application Temperature
0 Degrees F
ANSI/ASME A13.1
Yes
Glow In The Dark
No
Humidity Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Air, Legend Text Color White, Character Height 2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.