Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Adhesive, 2-1/4"H, 14"W, PK5, 7011-1-PK

  • Mfr # 7011-1-PK

  • Zoro # G201915834


product price: $12.29
/pk 5, $2.46/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
RoHS Compliant with Directive 2011/65/EU
Reflective
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7011-1-PK
Zoro #
G201915834
UPC #
888434566961
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
RoHS Compliant with Directive 2011/65/EU
Background Color
White
Reflective
No
With or Without Arrows
Without
Chemical Resistant
Yes
Maximum Pipe O.D.
7 7/8 in
ANSI/ASME A13.1
Yes
Pipe Marker Legend
Air Supply
Legend Text Color
Black
Water Resistant
Yes
Minimum Pipe O.D.
2 1/2 in
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Minimum Service Temperature
-40 Degrees F
Pipe Marker Package Type
Card
Minimum Application Temperature
0 Degrees F
Adhesion Strength
85 oz/in
Adhesive Style
Permanent
Average Outdoor Durability
8 to 10 yr
Number of Pipe Markers
1
Pipe Marker Mounting Style
Adhesive Pipe Marker
Maximum Service Temperature
180 Degrees F
Printed Language
English
Adhesive Material
Acrylic
Pipe Marker Material
Vinyl
Finish
Glossy
Abrasion Resistant
Yes
Humidity Resistant
No
Glow In The Dark
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Air Supply, Legend Text Color Black, Character Height 2 in, Background Color White, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.