Zoro Homepage

Pipe Marker, Adhesive, 2-1/4"H, 14"W, PK5, 7183-1-PK

  • Mfr # 7183-1-PK

  • Zoro # G301915895


product price: $10.15
/pk 5, $2.03/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
RoHS Compliant with Directive 2011/65/EU
Background Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7183-1-PK
Zoro #
G301915895
UPC #
888434568651
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
RoHS Compliant with Directive 2011/65/EU
Background Color
Blue
With or Without Arrows
Without
Reflective
No
Pipe Marker Material
Vinyl
Water Resistant
Yes
Maximum Pipe O.D.
7 7/8 in
Printed Language
English
Adhesion Strength
85 oz/in
Average Outdoor Durability
8 to 10 yr
Chemical Resistant
Yes
Number of Pipe Markers
1
Minimum Application Temperature
0 Degrees F
Abrasion Resistant
Yes
Finish
Glossy
Pipe Marker Package Type
Card
Minimum Service Temperature
-40 Degrees F
ANSI/ASME A13.1
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Material
Acrylic
Adhesive Style
Permanent
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Minimum Pipe O.D.
2 1/2 in
Pipe Marker Legend
Medical Air
Maximum Service Temperature
180 Degrees F
Legend Text Color
White
Humidity Resistant
No
Glow In The Dark
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Medical Air, Legend Text Color White, Character Height 2 in, Background Color Blue, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.