Zoro Homepage

Pipe Marker, Adhesive, 2-1/4"H, 14"W, PK5, 7185-1-PK

  • Mfr # 7185-1-PK

  • Zoro # G201915902


product price: $10.75
/pk 5, $2.15/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
RoHS Compliant with Directive 2011/65/EU
Background Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7185-1-PK
Zoro #
G201915902
UPC #
888434566466
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
RoHS Compliant with Directive 2011/65/EU
Background Color
Blue
Reflective
No
With or Without Arrows
Without
Average Outdoor Durability
8 to 10 yr
Legend Text Color
White
Weather Resistant
Yes
Maximum Service Temperature
180 Degrees F
Adhesive Material
Acrylic
Adhesive Style
Permanent
Pipe Marker Material
Vinyl
ANSI/ASME A13.1
Yes
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
0 Degrees F
Adhesion Strength
85 oz/in
Number of Pipe Markers
1
Minimum Pipe O.D.
2 1/2 in
Pipe Marker Mounting Style
Adhesive Pipe Marker
Maximum Pipe O.D.
7 7/8 in
Abrasion Resistant
Yes
Printed Language
English
Pipe Marker Package Type
Card
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Chemical Resistant
Yes
Pipe Marker Legend
Medical Vacuum
Water Resistant
Yes
Finish
Glossy
Humidity Resistant
No
Glow In The Dark
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Medical Vacuum, Legend Text Color White, Character Height 2 in, Background Color Blue, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.