Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Adhesive, 2-1/4"H, 14"W, PK5, 7329-1-PK

  • Mfr # 7329-1-PK

  • Zoro # G901915813


product price: $10.15
/pk 5, $2.03/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
RoHS Compliant with Directive 2011/65/EU
Reflective
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7329-1-PK
Zoro #
G901915813
UPC #
888434568552
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
RoHS Compliant with Directive 2011/65/EU
Background Color
Blue
Reflective
No
With or Without Arrows
Without
Maximum Pipe O.D.
7 7/8 in
ANSI/ASME A13.1
Yes
Number of Pipe Markers
1
Pipe Marker Package Type
Card
Minimum Application Temperature
0 Degrees F
Average Outdoor Durability
8 to 10 yr
Maximum Service Temperature
180 Degrees F
Chemical Resistant
Yes
Water Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Finish
Glossy
Adhesion Strength
85 oz/in
Printed Language
English
Abrasion Resistant
Yes
Minimum Pipe O.D.
2 1/2 in
Legend Text Color
White
Adhesive Style
Permanent
Adhesive Material
Acrylic
Pipe Marker Legend
Blower Air
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Pipe Marker Material
Vinyl
Humidity Resistant
No
Glow In The Dark
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Blower Air, Legend Text Color White, Character Height 2 in, Background Color Blue, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.