Pipe Marker, Adhesive, 2-1/4"H, 14"W, PK5, 7336-1-PK

  • Mfr # 7336-1-PK

  • Zoro # G401915863


product price: $10.49
/pk 5, $2.10/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
RoHS Compliant with Directive 2011/65/EU
With or Without Arrows
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7336-1-PK
Zoro #
G401915863
UPC #
888434574096
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
RoHS Compliant with Directive 2011/65/EU
Background Color
Orange
With or Without Arrows
Without
Reflective
No
Adhesion Strength
85 oz/in
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Abrasion Resistant
Yes
Finish
Glossy
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Application Temperature
0 Degrees F
Number of Pipe Markers
1
Water Resistant
Yes
Maximum Service Temperature
180 Degrees F
Pipe Marker Package Type
Card
Maximum Pipe O.D.
7 7/8 in
Printed Language
English
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Pipe Marker Legend
Brine
Minimum Pipe O.D.
2 1/2 in
Pipe Marker Material
Vinyl
ANSI/ASME A13.1
Yes
Legend Text Color
Black
Chemical Resistant
Yes
Average Outdoor Durability
8 to 10 yr
Adhesive Material
Acrylic
Humidity Resistant
No
Glow In The Dark
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Brine, Legend Text Color Black, Character Height 2 in, Background Color Orange, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.