Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Adhesive, 2-1/4"H, 14"W, PK5, 7343-1-PK

  • Mfr # 7343-1-PK

  • Zoro # G401915849


product price: $10.49
/pk 5, $2.10/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
RoHS Compliant with Directive 2011/65/EU
Reflective
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7343-1-PK
Zoro #
G401915849
UPC #
888434571637
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
RoHS Compliant with Directive 2011/65/EU
Background Color
Orange
Reflective
No
With or Without Arrows
Without
Minimum Service Temperature
-40 Degrees F
Finish
Glossy
Water Resistant
Yes
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Minimum Pipe O.D.
2 1/2 in
Abrasion Resistant
Yes
Pipe Marker Package Type
Card
Adhesion Strength
85 oz/in
Printed Language
English
Adhesive Material
Acrylic
Adhesive Style
Permanent
Chemical Resistant
Yes
Number of Pipe Markers
1
Maximum Pipe O.D.
7 7/8 in
ANSI/ASME A13.1
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Legend
Chlorine
Maximum Service Temperature
180 Degrees F
Minimum Application Temperature
0 Degrees F
Average Outdoor Durability
8 to 10 yr
Pipe Marker Material
Vinyl
Legend Text Color
Black
Glow In The Dark
No
Humidity Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Chlorine, Legend Text Color Black, Character Height 2 in, Background Color Orange, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.