Pipe Marker, Adhesive, 2-1/4"H, 14"W, PK5, 7358-1-PK

  • Mfr # 7358-1-PK

  • Zoro # G001915874


product price: $10.15
/pk 5, $2.03/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
RoHS Compliant with Directive 2011/65/EU
Background Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7358-1-PK
Zoro #
G001915874
UPC #
888434571569
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
RoHS Compliant with Directive 2011/65/EU
Background Color
Brown
Reflective
No
With or Without Arrows
Without
Pipe Marker Package Type
Card
Finish
Glossy
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Legend
Gas
Minimum Pipe O.D.
2 1/2 in
Water Resistant
Yes
Abrasion Resistant
Yes
Number of Pipe Markers
1
Adhesive Style
Permanent
Adhesive Material
Acrylic
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Maximum Pipe O.D.
7 7/8 in
Adhesion Strength
85 oz/in
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
180 Degrees F
Minimum Application Temperature
0 Degrees F
Chemical Resistant
Yes
Average Outdoor Durability
8 to 10 yr
Printed Language
English
ANSI/ASME A13.1
Yes
Pipe Marker Material
Vinyl
Legend Text Color
White
Humidity Resistant
No
Glow In The Dark
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Gas, Legend Text Color White, Character Height 2 in, Background Color Brown, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.