Pipe Marker, Adhesive, 2-1/4"H, 14"W, PK5, 7386-1-PK

  • Mfr # 7386-1-PK

  • Zoro # G801915883


product price: $10.75
/pk 5, $2.15/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
RoHS Compliant with Directive 2011/65/EU
Reflective
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7386-1-PK
Zoro #
G801915883
UPC #
888434577103
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
RoHS Compliant with Directive 2011/65/EU
Background Color
Green
Reflective
No
With or Without Arrows
Without
Finish
Glossy
ANSI/ASME A13.1
Yes
Number of Pipe Markers
1
Pipe Marker Package Type
Card
Water Resistant
Yes
Pipe Marker Legend
Low Pressure Condensate
Legend Text Color
White
Pipe Marker Material
Vinyl
Abrasion Resistant
Yes
Maximum Pipe O.D.
7 7/8 in
Maximum Service Temperature
180 Degrees F
Average Outdoor Durability
8 to 10 yr
Adhesion Strength
85 oz/in
Adhesive Material
Acrylic
Pipe Marker Mounting Style
Adhesive Pipe Marker
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Printed Language
English
Adhesive Style
Permanent
Minimum Pipe O.D.
2 1/2 in
Minimum Application Temperature
0 Degrees F
Glow In The Dark
No
Humidity Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Low Pressure Condensate, Legend Text Color White, Character Height 2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.