Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Adhesive, 2-1/4"H, 14"W, PK5, 83518-PK

  • Mfr # 83518-PK

  • Zoro # G801915838


product price: $10.15
/pk 5, $2.03/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI/ASME A13.1, RoHS Compliant with Directive 2011/65/EU
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83518-PK
Zoro #
G801915838
UPC #
888434570852
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI/ASME A13.1, RoHS Compliant with Directive 2011/65/EU
Background Color
Green
With or Without Arrows
Without
Reflective
No
Pipe Marker Legend
Nitrogeno
Minimum Pipe O.D.
2 1/2 in
Adhesive Material
Acrylic
Pipe Marker Mounting Style
Adhesive Pipe Marker
Number of Pipe Markers
1
ANSI/ASME A13.1
Yes
Abrasion Resistant
Yes
Adhesion Strength
85 oz/in
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Minimum Service Temperature
-40 Degrees F
Maximum Pipe O.D.
7 7/8 in
Legend Text Color
White
Adhesive Style
Permanent
Finish
Glossy
Average Outdoor Durability
8 to 10 yr
Chemical Resistant
Yes
Printed Language
Spanish
Maximum Service Temperature
180 Degrees F
Water Resistant
Yes
Minimum Application Temperature
0 Degrees F
Pipe Marker Material
Vinyl
Pipe Marker Package Type
Card
Humidity Resistant
No
Glow In The Dark
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Nitrogeno, Legend Text Color White, Character Height 2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.