Zoro Homepage

Pipe Marker, Adhesive, 2-1/4"H, 2-3/4"W, PK5, 7002-3C-PK

  • Mfr # 7002-3C-PK

  • Zoro # G001915836


product price: $10.49
/pk 5, $2.10/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
RoHS Compliant with Directive 2011/65/EU
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7002-3C-PK
Zoro #
G001915836
UPC #
888434564943
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
RoHS Compliant with Directive 2011/65/EU
Background Color
Yellow
With or Without Arrows
With
Reflective
No
ANSI/ASME A13.1
Yes
Adhesive Material
Acrylic
Finish
Glossy
Number of Pipe Markers
3
Average Outdoor Durability
8 to 10 yr
Maximum Service Temperature
180 Degrees F
Chemical Resistant
Yes
Abrasion Resistant
Yes
Minimum Pipe O.D.
1/4 in
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Application Temperature
0 Degrees F
Pipe Marker Package Type
Card
Adhesive Style
Permanent
Legend Text Color
Black
Pipe Marker Material
Vinyl
Minimum Service Temperature
-40 Degrees F
Printed Language
English
Pipe Marker Legend
Acid
Adhesion Strength
85 oz/in
Maximum Pipe O.D.
3/4 in
Fits Pipe O.D.
3/4 in and Smaller
Water Resistant
Yes
Humidity Resistant
No
Glow In The Dark
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Acid, Legend Text Color Black, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.