Shop BRADY

Pipe Marker, Adhesive, 2-1/4"H, 2-3/4"W, PK5, 7014-3C-PK

  • Mfr # 7014-3C-PK
  • Zoro # G201915872

product price: 
$
10.99
/pk of 5, $2.20/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
RoHS Compliant with Directive 2011/65/EU
Background Color
Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7014-3C-PK
Zoro #
G201915872
UPC #
888434575369
Country of Origin
United States
Item
Pipe Marker
Standards
RoHS Compliant with Directive 2011/65/EU
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Finish
Glossy
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Style
Permanent
Maximum Pipe O.D.
3/4 in
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
8 to 10 yr
Minimum Pipe O.D.
1/4 in
Pipe Marker Material
Vinyl
Adhesion Strength
85 oz/in
Chemical Resistant
Yes
Adhesive Material
Acrylic
Water Resistant
Yes
Legend Text Color
Black
Pipe Marker Package Type
Card
Printed Language
English
Fits Pipe O.D.
3/4 in and Smaller
Abrasion Resistant
Yes
Maximum Service Temperature
180 Degrees F
Minimum Application Temperature
0 Degrees F
Number of Pipe Markers
3
Pipe Marker Legend
Ammonia
ANSI/ASME A13.1
Yes
Glow In The Dark
No
Humidity Resistant
No

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
1/2 in

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Ammonia, Legend Text Color Black, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.