Pipe Marker, Adhesive, 2-1/4"H, 2-3/4"W, PK5, 7033-3C-PK

  • Mfr # 7033-3C-PK

  • Zoro # G601915816


product price: $10.49
/pk 5, $2.10/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
RoHS Compliant with Directive 2011/65/EU
Reflective
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7033-3C-PK
Zoro #
G601915816
UPC #
888434582725
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
RoHS Compliant with Directive 2011/65/EU
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Water Resistant
Yes
Printed Language
English
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesion Strength
85 oz/in
Maximum Service Temperature
180 Degrees F
Pipe Marker Package Type
Card
Number of Pipe Markers
3
Abrasion Resistant
Yes
Fits Pipe O.D.
3/4 in and Smaller
Legend Text Color
Black
Adhesive Style
Permanent
Chemical Resistant
Yes
Adhesive Material
Acrylic
Minimum Pipe O.D.
1/4 in
Average Outdoor Durability
8 to 10 yr
Minimum Application Temperature
0 Degrees F
Minimum Service Temperature
-40 Degrees F
Finish
Glossy
ANSI/ASME A13.1
Yes
Pipe Marker Material
Vinyl
Maximum Pipe O.D.
3/4 in
Pipe Marker Legend
Boiler Feed Water
Glow In The Dark
No
Humidity Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Boiler Feed Water, Legend Text Color Black, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.